Beli voltage detector hasegawa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hasegawa Electric Extra-high Voltage AC Voltage Detector
    Mulai

    Rp9.499.900

    Hasegawa Electric Extra-high Voltage AC Voltage Detector
    Deskripsi:
    The insulating rod is made of FRP, making it lightweight and easy to use.The tip metal fitting is a spring that absorbs shock.
    atribut:
    • Leakage Current (μA): Dielectric strength test: 100 or less/1 location
    • Battery Used: 2 alkaline button batteries LR44 (1.5V)
    • Battery Life: Continuous operation time: approx. 4 hours
    • Operating Voltage Range (kV): 20 to 80.5
    • Dielectric Strength: Insulating rod AC75kV/300mm 1 minute (3 locations excluding electrodes and joints)
    • Part Number: 731-0196 (7310196)
    • Rated Operation Start Voltage (V): Bare wire: 3kV ±20% (voltage to ground)
    • TRUSCO Number: 731-0196
  2. SEW High Voltage Detector
    Mulai

    Rp3.999.900

    SEW High Voltage Detector
    atribut:
    • Sections: 4
    • Operating Temperature and Humidity (°C): 0 to 40
    • Battery: CR 2032 (3V) x 1
    • Length (mm): (Retracted) 35430
    • High Voltage Working Range (V): 3000 to 24000
    • Low Voltage Working Range (V): 80 to 600
  3. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  4. Kenmaster Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Kenmaster Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Cable Length (m): 2.8
  5. AND Timbangan Digital (Digital Scale)
    Mulai

    Rp8.099.900

    AND Timbangan Digital (Digital Scale)
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  6. SALISBURY Grounding Equipment
    Mulai

    Rp12.999.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  7. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.999.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
  8. INGCO Lithium-Ion Battery Charger
    Mulai

    Rp349.900

    INGCO Lithium-Ion Battery Charger
    atribut:
    • Input Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Output voltage (V): 20
    • Output Current (A): 4
  9. FLUKE Thermal Camera
    Mulai

    Rp119.999.900

    FLUKE Thermal Camera
    Deskripsi:
    Be proactive instead of reactiveTake your plan for a proactive maintenance (PM) program and turn it into reality. To get started, you need features that make it easy to set up your image organization and inspection routines. With the TiS55+ and TiS75+, you’re well on your way to implementing a successful PM program.Ditch the clipboardWith so many inspections in your day, it can be hard to remember what you saw and where you inspected. Maybe you carry around a clipboard to jot down notes. The TiS55+ and TiS75+ come with built-in personal assistants, which means you can finally ditch the clipboard and have all the information you need embedded in the images you save, including:Voice annotation- Record up to 60 seconds per thermal image- Identify exactly what you see in real timeIR-PhotoNotes- Take photos of asset numbers and other identifiers- Use as a reference when looking at the thermal image on your computerAsset Tagging- Sort your thermal images by asset- Scan a QR code on your asset, then start capturing thermal images- Images will automatically be sorted by asset, simply connect your camera to your computer to view them.
  10. HIKMICRO Thermal camera
    Mulai

    Rp46.999.900

    HIKMICRO Thermal camera
    Deskripsi:
    Infrared thermography camera Two interchangeable lithium-ion batteries, text or voice annotation, radiant video analysis, color alarm, one-tap level & span, product options to suit your application. 3.5-inch LCD touchscreen
    atribut:
    • Display: 3.5 inch LCD touch screen
    • Frame Rate: 25Hz
    • Temperature Accuracy: ± 2 ° C or ± 2%
    • Temperature Measurement Range (°C): -20~550
  11. KRISBOW Cup Brush Knotted (Sikat Mangkok Kepang)
    Mulai

    Rp99.900

    KRISBOW Cup Brush Knotted (Sikat Mangkok Kepang)
    atribut:
    • Wire Diameter (mm): 0.5
  12. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
  13. KYORITSU High and Low Voltage Detector
    Mulai

    Rp4.999.900

    KYORITSU High and Low Voltage Detector
    Deskripsi:
    -Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.
    atribut:
    • AC Voltage: 80 to 7000V
  14. KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    Mulai

    Rp7.899.900

    KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    atribut:
    • UNSPSC: 41113637
    • Brand: KLEIN TOOLS
    • Manufacturer Part Number: HVNCVT-1
  15. GVDA Digital Test Pen Voltage
    Mulai

    Rp129.900

    GVDA Digital Test Pen Voltage
    Deskripsi:
    GD109 is a pocket type digits pen-type smart multimeter, with true RMS. It will automatically identify DC voltage/AC voltage/resistance and measure, with no need to turn the dial to switch, easy to operate. Also, it features with stable performance, high precision, auto-off after 15min non-operation for energy saving, capacitance/diode/more test, overload protection, continuity test, non-contact voltage measurement(NCV), zero live line measurement, phase sequence measurement, etc. A perfect tool for professional, factory, school, enthusiast or family use.
  16. AND Personal Electronic Balance
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.699.900

  17. AS ONE Crucible
    Mulai

    Rp629.900

  18. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  19. Puffin Paint Fluorescent Paint (Cat Tembok)
    Mulai

    Rp229.900

    Puffin Paint Fluorescent Paint (Cat Tembok)
    Deskripsi:
    Cat minyak fluorescent atau warna stabilo yang berbahan dasar resin akrilik sangat cocok untuk tembok exterior interior, kayu, besi, beton, gypsum, bata, batako, plastik abs, base coat untuk body motor/mobil, genteng, marka jalan, cat lapangan, dll.
    atribut:
    • Basic Material: Solvent
    • Dilution: Thinner HG
    • Final Result: Glossy
    • Spread Rate (m²/L): 8-11
Daftar Harga voltage detector hasegawa Terbaru October 2026
Hasegawa Electric Extra-high Voltage AC Voltage DetectorRp9.499.900
Hasegawa Medium/Low Voltage DetectorRp4.299.900
SEW High Voltage DetectorRp3.999.900
Hioki Voltage DetectorRp879.900
Kenmaster Vacuum Cleaner (Penyedot Debu)Rp109.900
AND Timbangan Digital (Digital Scale)Rp8.099.900
SALISBURY Grounding EquipmentRp12.999.900
Hasegawa High and Low AC Voltage DetectorRp3.999.900
INGCO Lithium-Ion Battery ChargerRp349.900
FLUKE Thermal CameraRp119.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)